Parking Label, 2 1/2 in W, 2 in H
Mfr # 341321
Zoro # G4836106
product price:Â $78.15
/pk 50, $1.56/eaKey Features
Header
No Header
Legend
Parking Permit
Width
2 1/2 in
Height
2 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
341321
Zoro #
G4836106
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 1/2 in
Height
2 in
Details
Item
Parking Label
Header
No Header
Legend
Parking Permit
Material
Vinyl
Subject Matter
Information
Legend/Background Color
White/Red
Language
English
Metal Detectable
No
Color
White/Red
Sign Header
No Header
Sign Legend
Parking Permit
Type
Numbered 1-50
Product Type
Parking Label
Description
Parking Label, Sign Legend Parking Permit, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.