Pipe Marker, 12 in H, 12 in W, PK10
Mfr # 17591R
Zoro # G4146475
product price:Â $17.39
/pk 10, $1.74/eaKey Features
Width
12 in
Height
12 in
Legend
(Blank)
Material
Paper
Legend Alpha Range
Blank
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17591R
Zoro #
G4146475
UPC #
-
Country of Origin
Mexico
Dimensions
Width
12 in
Height
12 in
Length
12 in
Details
Item
Pipe Marker
Background Color
Red
Legend
(Blank)
Material
Paper
Legend Alpha Range
Blank
Marker Attachment Style
Self-Adhesive
Pipe Marker Legend
No Legend
Pipe Marker Mounting Style
Adhesive Pipe Marker
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Background Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.