Radiation Area, 9 in W x 1 3/4 in H, Vinyl
Mfr # S341A
Zoro # G3922642
product price:Â $7.45
/eaKey Features
Legend
Radiation Area
Width
9 in
Height
1 3/4 in
Sign Material
Vinyl
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S341A
Zoro #
G3922642
UPC #
-
Country of Origin
Mexico
Dimensions
Width
9 in
Height
1 3/4 in
Details
Item
Caution Radiation Sign
Legend
Radiation Area
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Purple/Yellow
Legend Style
Symbol and Text
Material
Vinyl
Language
English
Color
Purple on Yellow
Sign Legend
Radiation Area
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Type
Self-Adhesive
Product Type
Caution Radiation Sign
Description
Caution Radiation Sign, English, Sign Legend Radiation Area, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.