This item is Discontinued.

Electromark Reflective Sign, 7 in Height, 10 in Width, Aluminum, English S154FA

This item is Discontinued.

Electromark

Reflective Sign, 7 in Height, 10 in Width, Aluminum, English (Discontinued)

Mfr # S154FA
Zoro # G4189936
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S154FA
Zoro #
G4189936
UPC #
-
Country of Origin
Mexico

Dimensions

Width
10 in
Height
7 in

Details

Item
Reflective Sign
Legend
Fuel Storage
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black and Red/White
Legend Style
Text
Material
Aluminum
Language
English
Sign Legend Style
Text
Sign Legend
Fuel Storage
Glow In The Dark
No
Color
Black and Red on White
Type
Reflective
Product Type
Reflective Sign
Mounting Style
Surface
Subject Matter
Chemicals/Hazardous

Description

Reflective Sign, English, Sign Legend Fuel Storage, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.