Warning Sign, 10 in Height, 14 in Width, Aluminum, English
Mfr # S357A
Zoro # G3852572
product price:Â $16.99
/eaKey Features
Legend
This Area Contains A Chemical Known To The State of California To Cause Cancer
Width
14 in
Height
10 in
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S357A
Zoro #
G3852572
UPC #
-
Country of Origin
Mexico
Dimensions
Width
14 in
Height
10 in
Details
Item
Warning Sign
Legend
This Area Contains A Chemical Known To The State of California To Cause Cancer
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Standards
CA Section 25249.6
Language
English
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black/White
Material
Aluminum
Color
Black on White
Sign Legend Text Color
Black
Sign Legend
This Area Contains A Chemical Known To The State of California To Cause Cancer
Sign Legend Style
Text
Glow In The Dark
No
Product Type
Warning Sign
Description
Warning Sign, English, Sign Legend This Area Contains A Chemical Known To The State of California To Cause Cancer, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.