Warning Sign, 10 in Height, 14 in Width, Plastic, English
Mfr # S1500P10
Zoro # G3988135
product price:Â $8.69
/eaKey Features
Legend
This Property Protected By Security Patrol
Width
14 in
Height
10 in
Sign Material
Plastic
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1500P10
Zoro #
G3988135
UPC #
-
Country of Origin
Mexico
Dimensions
Width
14 in
Height
10 in
Details
Item
Warning Sign
Legend
This Property Protected By Security Patrol
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Double-Sided
No
Mounting Style
Surface
Legend/Background Color
Black/Orange
Legend Style
Text
Subject Matter
Security & Surveillance
Material
Plastic
Color
Orange
Sign Legend
This Property Protected By Security Patrol
Sign Legend Style
Text
Glow In The Dark
No
Sign Header
No Header
Product Type
Warning Sign
Description
Warning Sign, English, Sign Legend This Property Protected By Security Patrol, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.