Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Specialities 585K Deluxe Automotive Multimeter Kit

  • Mfr # EL585K

  • Zoro # G304130936


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL585K
Zoro #
G304130936
UPC #
-
Country of Origin
China

Description

The ESI 585K comes with a zippered soft storage case to protect and store the digital multimeter and all the accessories. Includes two sets of test leads RPM pick-up temperature probe protective holster and instructions manual. Specifications: Analog Bargraph Display and Large Digits Measures Volts Ohms Amps RPM Frequency Temp. Duty Cycle Dwell Continuity & more! 42 Test Ranges 10 Meg/Ohm Input Impedance Fuse protected safety leads and jacks DC Volts 0-320mV 3.2V 32V 320V 1000V AC Volts 0-3.2V 32V 320V 750V DC Current 0-320uA 3.2mA 32mA 320mA 10A AC Current 0-320uA 3.2mA 32mA 320mA 10A Ohms 0-320 3.2K 32K 320K 3.2M 32M RPM (Tach) 0-3200 RPM 12 000 RPM Dwell Angle 3 cyl 4 cyl 5 cyl 6 cyl 8 cyl Duty Cycle 0-90 percent Frequency(Hz) 0-320Hz 3200Hz 32kHz Temperature -20C to 320C -20C to 750C -4F to 320F -4F to 1400F Continuity Audible Beep Diode Test current 0.6 mA Open circuit voltage 3.0V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.