Shop ELEDING
See all product information
Create Account
Solar Powered Outdoor Light
Mfr # EE812W-AI8
Zoro # G623785848
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Light Output
1,600 lm
Operating Temperature - Minimum
-4 Degrees F
Minimum Run Time
60 hr
Mount Type
Pole
Overall Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE812W-AI8
- Zoro #
- G623785848
- UPC #
- 856071006744
- Country of Origin
- China
Dimensions
- Overall Width
- 9 in
- Overall Height
- 4 in
- Overall Length
- 18 in
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Solar Powered Outdoor Light
- Light Output
- 1,600 lm
- Operating Temperature - Minimum
- -4 Degrees F
- Minimum Run Time
- 60 hr
- Mount Type
- Pole
- Sensor Type
- Motion Sensor and Photocell Included
- Includes Lamp
- Lamp Included
- Color Temperature
- 5000K
- Color Selectable
- Not Selectable
- Includes
- Hardware, Light Bulb, Light Kit, Motion Sensor, Mounting Hardware
- Housing Material
- Aluminum
- Housing Color
- Black
- Lumen Selectable
- Not Selectable
- Power Source
- Solar
- Operating Temperature - Maximum
- 125 Degrees F
- Fixture Wattage
- 100 W
- Light Distribution Type - IESNA
- Type IV
- Standards
- CE, FCC
- Color Rendering Index
- 750
- Power Source - TS Only
- Solar
Description
Solar Powered Outdoor Light, Mount Type Pole, Fixture Wattage 100 W, Light Technology LED, Color Temperature 5000K, Color Rendering Index 750, Includes Lamp Lamp Included, Standards CE, FCC
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.