Shop ELEDING
See all product information
Create Account
Solar Powered Outdoor Light
Mfr # EESTH1200C
Zoro # G623785879
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 1/2 in
Housing Color
Gray
Fixture Wattage
30 W
Color Selectable
Not Selectable
Mount Type
Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EESTH1200C
- Zoro #
- G623785879
- UPC #
- 850035205334
- Country of Origin
- China
Dimensions
- Overall Height
- 32 1/2 in
- Overall Length
- 12 in
- Overall Width
- 3 1/2 in
Details
- Item
- Solar Powered Outdoor Light
- Housing Color
- Gray
- Fixture Wattage
- 30 W
- Color Selectable
- Not Selectable
- Mount Type
- Pole
- Includes Lamp
- Lamp Included
- Minimum Run Time
- 60 hr
- Color Temperature
- 6000K
- Lumen Selectable
- Not Selectable
- Light Distribution Type - IESNA
- Type IV
- Includes
- 20 in Wall/Pole Mounting Arm
- Sensor Type
- Motion Sensor and Photocell Included
- Light Output
- 3,800 lm
- Power Source
- Solar
- Power Source - TS Only
- Solar
Description
Solar Powered Outdoor Light, Mount Type Pole, Fixture Wattage 30 W, Light Technology LED, Color Temperature 6000K, Includes Lamp Lamp Included
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.