Shop ELEDING
See all product information
Create Account
Solar Powered Outdoor Light
Mfr # EE824W-AI18
Zoro # G923785609
product price:Â $415.99
/ea
Free Shipping & Returns
Key Features
Light Distribution Type - IESNA
Type IV
Color Rendering Index
750
Color Selectable
Not Selectable
Includes
Hardware, Light Bulb, Light Kit, Motion Sensor, Mounting Hardware
Includes Lamp
Lamp Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE824W-AI18
- Zoro #
- G923785609
- UPC #
- 856071006881
- Country of Origin
- China
Dimensions
- Overall Width
- 9 in
- Overall Height
- 4 in
- Overall Length
- 36 in
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Solar Powered Outdoor Light
- Light Distribution Type - IESNA
- Type IV
- Color Rendering Index
- 750
- Color Selectable
- Not Selectable
- Includes
- Hardware, Light Bulb, Light Kit, Motion Sensor, Mounting Hardware
- Includes Lamp
- Lamp Included
- Housing Color
- Black
- Operating Temperature - Maximum
- 125 Degrees F
- Light Output
- 3,200 lm
- Standards
- CE, FCC
- Fixture Wattage
- 100 W
- Color Temperature
- 5000K
- Mount Type
- Pole
- Housing Material
- Aluminum
- Minimum Run Time
- 60 hr
- Sensor Type
- Motion Sensor and Photocell Included
- Operating Temperature - Minimum
- -4 Degrees F
- Lumen Selectable
- Not Selectable
- Power Source
- Solar
- Power Source - TS Only
- Solar
Description
Solar Powered Outdoor Light, Mount Type Pole, Fixture Wattage 100 W, Light Technology LED, Color Temperature 5000K, Color Rendering Index 750, Includes Lamp Lamp Included, Standards CE, FCC
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.