Solar Powered Outdoor Light
- Mfr # EE880W-SHRC100
- Zoro # G723956131
product price:Â
$
1,816.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100 W
Housing Color
Silver
Lumen Selectable
Selectable
Minimum Run Time
60 hr
Rated Life
5,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EE880W-SHRC100
- Zoro #
- G723956131
- UPC #
- 856071006997
- Country of Origin
- China
- Item
- Solar Powered Outdoor Light
- Fixture Wattage
- 100 W
- Housing Color
- Silver
- Lumen Selectable
- Selectable
- Minimum Run Time
- 60 hr
- Rated Life
- 5,000 hr
- Light Distribution Type - IESNA
- Type IV
- Housing Material
- Aluminum
- Operating Temperature - Maximum
- 149 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Battery Life
- 5,000 hr
- Mount Type
- Pole
- Metal Halide Wattage Equivalency
- 100 W
- Color Temperature
- 6000K
- Power Source
- Solar
- Color Selectable
- Not Selectable
- Sensor Type
- Motion Sensor and Photocell Included
- Standards
- CE, FCC, ISO9001:2015, ROHS
- Light Output
- 160 lm
- Power Source - TS Only
- Solar
- Power Source - old
- Solar
Dimensions
- Overall Width
- 2 in
- Overall Length
- 13 in
- Manufacturers Warranty Length
- 2 yr
- Overall Height
- 80 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Description
Solar Powered Outdoor Light, Mount Type Pole, Fixture Wattage 100 W, Light Technology LED, Color Temperature 6000K, Rated Life 5,000 hr, Standards CE, FCC, ISO9001:2015, ROHS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.