Shop ELEGANI
See all product information
Create Account
Hybrid Leather Rubber Band Compatible with Apple Watch 45mm, Light Brown, Silver Buckle
- Mfr # QRALGM-LBRN-45
- Zoro # G324482305
product price:Â
$
40.99
/ea
Key Features
Color
Light Brown
Material
Genuine Leather with Rubber Backing
Thickness
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QRALGM-LBRN-45
- Zoro #
- G324482305
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Light Brown
- Material
- Genuine Leather with Rubber Backing
- Item
- Smart Watch Band
Dimensions
- Thickness
- 45 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.