Isolation Barrier Unit, Gray

  • Mfr # 263-000
  • Zoro # G1980568
product price: 
$
2,315.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
Analog, Isolation Barrier
For Use With
Intrinsically-Safe Phones
Width
9 1/2 in
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
263-000
Zoro #
G1980568
UPC #
-
Country of Origin
United States

Dimensions

Width
9 1/2 in
Height
13 in
Depth
7 1/2 in
Overall Height
9 3/8 in
Overall Width
13 1/8 in
Overall Depth
7 1/2 in
Fits Chest Size
Analog, Isolation Barrier

Details

Item
Isolation Barrier Unit
Color
Gray
Features
Analog, Isolation Barrier
For Use With
Intrinsically-Safe Phones
Material
Plastic
Enclosure Rating
NEMA 1
Standards
FCC, IC, UL/CSA
Compatible with Manufacturer Model Number
262-001, 272-001
Compatible Manufacturer Part Number
262-001, 272-001
Compatible Manufacturer Model Number
262-001, 272-001
For Use With Mfr. Model Number
262-001, 272-001
Compatible with Manufacturer Model No.
262-001, 272-001
Compatible with Mfr. Model No.
262-001, 272-001
For Use with Mfr Model Number
262-001, 272-001
Compatible Pump Manufacturer Part Number
262-001, 272-001
Compatible Mfr. Model Number
262-001, 272-001
For Manufacturer Part Number
262-001, 272-001
Compatible with Mfr. Model Number
262-001, 272-001
Shell Material
Plastic
Wire Color
Gray
Compatible Product Type
Intrinsically-Safe Phones

Description

Isolation Barrier Unit, Color Gray, Enclosure Rating NEMA 1, Material Plastic, Mounting Location Surface, Overall Depth 7 1/2 in, Overall Height 9 3/8 in, Overall Width 13 1/8 in, Resistance Properties Not Applicable, Compatible with Manufacturer Model Number 262-001, 272-001, Features Analog, Isolation Barrier, For Use With Intrinsically-Safe Phones, Standards FCC, IC, UL/CSA

Ratings & reviews