Shop ELEGANI
See all product information
Create Account
Leather Band Compatible with Apple Watch 42mm, Black, Black/Yellow Gold/Rose Gold Buckle
- Mfr # LOT-BLK-42
- Zoro # G024483589
product price:Â
$
44.29
/ea
Key Features
Color
Black
Material
Genuine Leather (Soft Vintage Oil)
Thickness
42 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOT-BLK-42
- Zoro #
- G024483589
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 42 mm
Details
- Item
- Smart Watch Band
- Color
- Black
- Material
- Genuine Leather (Soft Vintage Oil)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.