Shop GAI-TRONICS

Telephone, Extreme Cold Weather

  • Mfr # 393-003
  • Zoro # G0127432

product price: 
$
1,127.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
(2) Programmable Auxiliary Outputs for Peripheral Equipment Control, 3-Number Rollover, Auto Answer, Call Received when Lit LED, Standard or Smart Operation, Telephone Line Powered
Volume Control
No
Number of Lines
1
Includes
Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
393-003
Zoro #
G0127432
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/2 in
Overall Depth
4 in
Overall Width
8 in
Fits Chest Size
(2) Programmable Auxiliary Outputs for Peripheral Equipment Control, 3-Number Rollover, Auto Answer, Call Received when Lit LED, Standard or Smart Operation, Telephone Line Powered

Details

Item
Emergency Weatherproof Telephone
Color
Yellow
Features
(2) Programmable Auxiliary Outputs for Peripheral Equipment Control, 3-Number Rollover, Auto Answer, Call Received when Lit LED, Standard or Smart Operation, Telephone Line Powered
Volume Control
No
Number of Lines
1
Includes
Emergency Push Button
Mount (Type)
Surface Mount or Pole Mount
Speakerphone
Yes
Voicemail
No
Type
Analog
Caller ID
No
Number of Handsets
0
Ringer
Electronic
Enclosure Type
NEMA 3R
Requires
120V AC, Phone Line, Tamper Resistant Screw Driver
Call Waiting
No
Voltage
120V AC
Standards
FCC, IC, UL/CSA
Material
Plastic
Product Type
Emergency Call Boxes
Minimum Operating Temperature
-4 Degrees F
Resistance Properties
Weather Resistant
Maximum Operating Temperature
140 Degrees F
Operating Voltage
120V AC
Shell Material
Plastic
Wire Color
Yellow

Description

Emergency Weatherproof Telephone, Color Yellow, Includes Emergency Push Button, Material Plastic, Mounting Location Surface, Operating Voltage 120V AC, Product Type Emergency Call Boxes, Features (2) Programmable Auxiliary Outputs for Peripheral Equipment Control, 3-Number Rollover, Auto Answer, Call Received when Lit LED, Standard or Smart Operation, Telephone Line Powered, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.