Shop ELEGANI
See all product information
Create Account
Mesh Rubber Watch Replacement Band Compatible with Apple Watch 42mm, Red
- Mfr # MRSA-RED-42mm
- Zoro # G224482078
product price:Â
$
44.29
/ea
Key Features
Thickness
42 mm
Material
Rubber
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRSA-RED-42mm
- Zoro #
- G224482078
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 42 mm
Details
- Material
- Rubber
- Color
- Red
- Item
- Smart Watch Band
Restrictions
This item has been restricted from sale in the following states:
CA