Shop KOSPET
See all product information
Create Account
TANK T3 Ultra 2 1.43-In. AMOLED GPS Smartwatch with Stainless Steel Band Black
- Mfr # P-TUS002-B
- Zoro # G416504076
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap, (1)stainless steel strap
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-TUS002-B
- Zoro #
- G416504076
- UPC #
- -
- Country of Origin
- China
- Includes
- (1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap, (1)stainless steel strap
- Color
- Black
- Item
- Smart Watch
Description
The KOSPET TANK T3 Ultra 2 Smartwatch with its stainless steel band and includes a second, silicone band combines rugged durability with pro-level tracking. With dual-band GPS with 6 satellite positioning systems, 15 U.S. MIL-STD-810H certifications, built-in barometric pressure, altitude, and compass, Bluetooth calling, 170+ sports modes, G-sensor, and 5 ATM + IP69K waterproofing, it's one of the best swimming and outdoor smartwatches - built to perform in any terrain.
- Display: 1.43-in. AMOLED, 466 x 466 resolution, Corning Gorilla Glass 3
- 0.866-in. (22-mm) wide, removable stainless steel band fits wrist diameters 5.75 in. to 9.37 in. (146 mm to 238 mm)
- Also includes removable silicone band that fits wrist diameters 6.56 in. to 9.12 in. (166.6 mm to 231.6 mm)
- Bluetooth v5.3
- Compatible with Android 5.1 or later and iOS 10.0 or later
- Works with KOSPET FIT app
- CPU ATS3085L
- Meets 15 US MIL-STD-810H certifications and passed 28 reliable internal tests
- Dual-band GPS with 6 satellite positioning systems
- Also has compass and barometric altimeter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.