Mesh Stainless Steel Replacement Band Compatible with Apple Watch 42mm, Silver
- Mfr # SBMSD-SLV-42mm
- Zoro # G124481201
product price:Â
$
39.35
/ea
Key Features
Color
Silver
Material
Stainless Steel Mesh
Thickness
42 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBMSD-SLV-42mm
- Zoro #
- G124481201
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Silver
- Material
- Stainless Steel Mesh
- Item
- Smart Watch Band
Dimensions
- Thickness
- 42 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.