Shop ELEGANI
See all product information
Create Account
Replacement Rubber Watch Replacement Band Compatible with Apple Watch 40mm, Clear, Silver Buckle
- Mfr # OMGSWT-CLR-40
- Zoro # G624482944
product price:Â
$
42.65
/ea
Key Features
Material
Silicone Rubber
Thickness
40 mm
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OMGSWT-CLR-40
- Zoro #
- G624482944
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 40 mm
Details
- Item
- Smart Watch Band
- Material
- Silicone Rubber
- Color
- Clear
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.