This item is Discontinued.

Elegant Decor 21 In. Single Bathroom Vanity Set In Antique White VF30421AW

21 In. Single Bathroom Vanity Set In Antique White (Discontinued)

  • Mfr # VF30421AW
  • Zoro # G2655347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VF30421AW
Zoro #
G2655347
UPC #
842814117310
Country of Origin
China

Description

This Retro Collection Vanity By Elegant Lighting Redefine The Mid Century Chic, Are Designed To Please. Top With An All Natural Natural White Marble, Under Mount White Oval Porcelain Sink, Over A White Curvy Cabinet With A Single Door And Antique Bronze Hardware. Inside The Door Yield Spacious Open Storage With 1 Shelf. Features: *Retro Collection *Measurements:W21Xd19Xh33” *All Natural Natural White Marble Counter *Cabinet Finish: White *Under Mount White Oval Porcelain Sink *Made In Solid Wood And Engineer Wood *Number Of Doors: 1 *Hardware Finish: Antique Bronze *Inside And Back Finish: White *Free Standing *Accommodates 1 Sink *Pre-Drill Faucet Holes, 8” Spread. Product Details: *Top Materials: Marble *Sink Included: Yes *Faucet Included: No *Installation Required: No *Assembly Required: No *Base Materials: Wood *Mounting: Free Standing *Doors Included: Yes *Shelf: 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.