Shop ELEGANT DECOR
Create Account
24 in. Single Bathroom Vanity Set, White - Large
- Mfr # VF-2001
- Zoro # G924191904
product price:Â
$
792.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VF-2001
- Zoro #
- G924191904
- UPC #
- -
- Country of Origin
- China
Description
Featuring a chic and unique rectangular porcelain Counter Top and sink, Our Aqua vanity will Naturally augment and beautify your guest or office bathroom.Weve designed this vanity with an abundance of high-grade porcelain, ensuring non-stain, scratch resistant, maintenance- use. With ample storage space behind 2 straight-line doorsaccented by brushed steel finish knobsand within the Solid wood drawer the cabinet frame and tapered legs are also Solid wood, this vanity merges form and function magnificently. White porcelainrectangular Counter Top Single faucet hole, ready to install White porcelain rectangular sink 2 soft-closing doors, 1 Solid wood drawer with soft-closing undermount slides Constructed of kiln-dried Solid wood and MDF Faucets shown are not included. Cabinet Comes completely assembledporcelain Counter Top easily attached to cabinet. Expertly engineered packing. Key design with Top quality mirror panels and tapered legs, genuine carerra white marble imported from Italy, hand applied silver leaf finish gives the vanity a strikinglyElegant appearance, stylish brushed steel ring pulls. Features Single Bathroom Vanity Set. The 2 large drawers provide plenty of storage space for toiletry and towels.. Specifications Color: White. Measurement: 24 x 18 x 34 in.. Size: 24 in.. Weight: 96.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.