
10 Inch Crystal Ball Sequin Table Lamp, Gold (Discontinued)
- Mfr # LT1067-GLD
- Zoro # G3660588
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT1067-GLD
Zoro #
G3660588
UPC #
810241027755
Country of Origin
China
Dimensions
Height
10
Width
10
Length
10
Shade Dimensions
diameter: 10"
height: 10"
Details
Material
Metal
Color
GOLD
Bulb Type
E12 Candelabra Base
Bulbs Included
No
Maximum Wattage
40
Design Style
Contemporary
Shade Material
Crystal
Shade Shape
Round
Number of Bulbs
1
Description
Make your room sparkle with a beautifully designed crystal ball shaped lamp. This 10" version is available in one of the many available finishes is the perfect addition to any bedroom, office, nursery, or even a foyer or entryway! We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.