
2 Light Mother Daughter Floor Lamp with White Marble Glass, Rose Gold (Discontinued)
- Mfr # LF2003-RGD
- Zoro # G4369058
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF2003-RGD
Zoro #
G4369058
UPC #
810241026369
Country of Origin
China
Dimensions
Height
71.75
Length
13.25
Details
Number of Bulbs
2
Material
Metal
Shade Material
glass
Bulb Type
E26 Medium Base
Glass Color
Rose Gold
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 2 light mother daughter floor lamp. It features a stunning rose gold (copper) finish and white marble shades with spiraled cut glass to complete the timeless look.
- •Rose Gold (Copper) Finish
- •White Marble Glass Shades
- •Main Light Uses: 1 x 100W 3-Way Medium Base Type A bulb (not included) ;Reading Light Uses: 1 x 60W Type A Medium Base Bulb (not included)
- •Dimensions; L: 13.25" x W: 18" x H: 71.75"
- •Some Assembly Required
- •Available in a variety of finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.