
3 Light Floor Lamp with Scalloped Glass Shades, Rose Gold (Discontinued)
- Mfr # LF2002-RGD
- Zoro # G3661078
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF2002-RGD
Zoro #
G3661078
UPC #
810241027687
Country of Origin
China
Dimensions
Height
71
Length
13
Details
Number of Bulbs
3
Material
Metal
Shade Material
glass
Bulb Type
E26 Medium Base
Glass Color
ROSE GOLD/WHITE SHADES
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 3 light floor lamp. It features a stunning rose gold finish and marbleized white shades with spiraled cut glass to complete the timeless look.
- •Rose Gold Finish
- •White Scalloped Glass Shades
- •Main Light Uses: 1 x 100W Medium Base Type A bulb (not included) ;Reading Lights Use: 2 x 60W Type A Medium Base Bulbs (not included)
- •Dimensions; L: 13" x W: 21.5" x H: 71"
- •Some Assembly Required
- •First Turn: Both reading lights will turn on ;Second Turn: Main Light Only ;Third Turn: All 3 lights on ;Fourth Turn: All lights off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.