
8 Inch Crystal Ball Sequin Table Lamp, White (Discontinued)
- Mfr # LT1026-WHT
- Zoro # G3668936
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT1026-WHT
Zoro #
G3668936
UPC #
810241027731
Country of Origin
China
Dimensions
Height
8
Width
7.75
Length
7.75
Shade Dimensions
diameter: 7.75"
height: 8"
Details
Material
Metal
Color
WHITE
Bulb Type
E12 Candelabra Base
Shade Shape
Round
Shade Material
Crystal
Maximum Wattage
40
Design Style
Contemporary
Number of Bulbs
1
Bulbs Included
No
Description
Make your room sparkle with a shining ball of crystals. The perfect addition to any bedroom, office, nursery, or even a foyer or entryway! We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.