
Antique Brass Lamp Set (2 Table Lamps, 1 Floor Lamp) (Discontinued)
- Mfr # LC1001-ABS
- Zoro # G3663528
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC1001-ABS
Zoro #
G3663528
UPC #
810241020336
Country of Origin
China
Dimensions
Height
Table: 25.5 Floor: 60
Length
Table: 16" Floor: 16"
Details
Number of Bulbs
1+1+1
Material
Metal
Shade Material
Fabric
Bulb Type
E26 Medium Base
Glass Color
Antique Brass
Description
Accessorize your space with this tastefully designed lamp set. It includes 2 table lamps and 1 floor lamp, each with a white fabric shade to make beautifying your home a cinch! Each lamp is enriched with an exquisite Antique Brass finish.
We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.