This item is Discontinued.

Elegant Designs "Bon Appetit" 13.75" Round Wood Serving Tray with Handles HG2013-NBA

"Bon Appetit" 13.75" Round Wood Serving Tray with Handles (Discontinued)

  • Mfr # HG2013-NBA
  • Zoro # G104845320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG2013-NBA
Zoro #
G104845320
UPC #
810052827131
Country of Origin
China

Dimensions

Outside Length
13.75
Outside Width
13.75
Width
13.75"
Outside Height
1.65

Details

Item
Decorative Serving Tray
Shape
Circle
Color
Natural wood
Material
Wood
Container Basic Material
100% wood

Description

What better way to accent your home or entertain your guests than with this natural round wood tray! A beautifully scripted black text is perfectly centered to display the right vibe for your themed, seasonal, holiday style! This tray is on trend to give your home that cozy farmhouse feel. Use to serve breakfast in bed, food and drinks at a party or makes for an excellent centerpiece for your dining table, kitchen counter, coffee table or ottoman.


  • •Natural wood finish on wood
  • •Black "Bon appetit" text
  • •Cutout handles on two sides
  • •On-trend farmhouse design
  • •Tray Measures L: 13.75" x W: 13.75" x H: 1.65"
  • •Distressed look perfect for a rustic feel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.