This item is Discontinued.

Elegant Designs Buoy Netted Clear Glass Table Lamp LT1050-CLR

Buoy Netted Clear Glass Table Lamp (Discontinued)

  • Mfr # LT1050-CLR
  • Zoro # G4369803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT1050-CLR
Zoro #
G4369803
UPC #
810241028264
Country of Origin
China

Dimensions

Height
14.75
Width
9
Length
9
Shade Dimensions
D: 6.25 x H: 7

Details

Material
Glass
Color
CLEAR/BURLAP
Bulb Type
E26
Bulbs Included
No
Design Style
Coastal
Number of Bulbs
1
Shade Shape
Tapered
Shade Material
Fabric
Maximum Wattage
60

Description

If you have that lovely beach house, condo, or rental you're looking to decorate, check out this nautical table lamp fitting for your coastal decor! The clear glass base is netted in a natural rope, complemented by a burlap empire fabric shade. This lamp is just over a foot tall making ideal to sit on your nightstand, dresser, in your living room, entry way, and just about any room in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.