This item is Discontinued.

Elegant Designs Elipse Crystal Square Flushmount, Restoration Bronze FM1004-RBZ

Elipse Crystal Square Flushmount, Restoration Bronze (Discontinued)

  • Mfr # FM1004-RBZ
  • Zoro # G4369268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM1004-RBZ
Zoro #
G4369268
UPC #
810241028547
Country of Origin
China

Dimensions

Length
12
Width
12
Height
5

Details

Watts
60
Glass Color
RESTORATION BRONZE
Fixture Shape
Square
Fixture Housing Material
Metal
Lamp Included
No
Number of Light Bars
2
Series
Elipse

Description

This square crystal flushmount is the perfect light to accent your home and brighten up your space in a luxurious fashion! Designed with elegant crystals throughout the fixture, this flushmount will compliment both contemporary and modern settings. This medium sized flushmount features a restoration bronze base and details, surrounding beautiful crystals, adding a glamorous touch to your décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.