
Modern Leather Table Lamp with USB and White Fabric Shade, Purple (Discontinued)
- Mfr # LT1053-PRP
- Zoro # G6449686
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LT1053-PRP
Zoro #
G6449686
UPC #
810241022798
Country of Origin
China
Dimensions
Height
21
Width
6
Length
10
Shade Dimensions
L: 5.43" x W: 3.3" x H: 10.83"
Details
Material
MDF
Color
Purple
Bulb Type
E26 Medium Base
Maximum Wattage
60
Number of Bulbs
1
Design Style
Modern
Shade Material
Fabric
Shade Shape
Rectangle
Bulbs Included
No
Description
This simple yet modernized table lamp showcasing a leather body and white fabric shade is the perfect addition to your lighting needs. With a USB port on the side of the base, you are able to conveniently plug and/or charge your devide. Our products are designed to enhance your room with elegance and sophistication.
- •Leather wrapped base with USB port
- •White fabric shade
- •Assembled dimensions: L: 10" x W: 6" x H: 21"
- •Uses 1 x 60W Type A medium base bulb (not included)
- •Lamp must be plugged in for USB port to function
- •Available in additional color and buying options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.