
Modern Leather Table Lamp with White Fabric Shade, Pink (Discontinued)
- Mfr # LT1025-PNK
- Zoro # G3664158
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT1025-PNK
Zoro #
G3664158
UPC #
810241026161
Country of Origin
China
Dimensions
Height
21
Width
6
Length
10
Shade Dimensions
L: 5.43" x W: 3.3" x H: 10.83"
Details
Material
MDF
Color
Pink/White Shade
Bulb Type
E26 Medium Base
Design Style
Modern
Shade Material
Fabric
Maximum Wattage
60
Bulbs Included
No
Shade Shape
Rectangle
Number of Bulbs
1
Description
This fashionable table lamp, with its leather body and white fabric shade, will add style and pizzazz to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.