
Romantic Sheer Shade Floor Lamp with Hanging Crystals, Gray (Discontinued)
- Mfr # LF1002-GRY
- Zoro # G6452757
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF1002-GRY
Zoro #
G6452757
UPC #
810241029360
Country of Origin
China
Dimensions
Height
62
Length
16.5
Details
Number of Bulbs
3
Material
Metal
Shade Material
Fabric
Bulb Type
E12 Candelabra Base
Glass Color
Chrome/Gray
Description
Crystal drop floor lamp. A modern twist on a classic floor lamp. Features a sheer shade, flawless chrome finish, and beautiful draping crystals. Great fit for any room! Use it in a bedroom to create a romantic atmosphere or in a living room or office to add some fresh decorative flair. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Pleated sheer shade
- •Flawless chrome finish
- •Beautiful draping crystals
- •Height: 62" Shade diameter: 16.54"
- •Uses 3 x 40W type B Candelabra Base bulbs (not included)
- •Some assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.