Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elegant Designs Trendy Romantic Sheer Shade Floor Lamp with Hanging Crystals, Black LF1002-BLK

Trendy Romantic Sheer Shade Floor Lamp with Hanging Crystals, Black (Discontinued)

  • Mfr # LF1002-BLK
  • Zoro # G3667064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF1002-BLK
Zoro #
G3667064
UPC #
810241020497
Country of Origin
China

Dimensions

Height
62
Length
16.5

Details

Number of Bulbs
3
Material
Metal
Shade Material
Fabric
Bulb Type
E12 Candelabra Base
Glass Color
Chrome/Black

Description

Crystal drop floor lamp. A modern twist on a classic floor lamp. Features a sheer shade, flawless chrome finish, and beautiful draping crystals. Great fit for any room! Use it in a bedroom to create a romantic atmosphere or in a living room or office to add some fresh decorative flair. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.