This item is Discontinued.

Elegant Designs Wood Plank 23" Large Coastal Rustic Wall Clock, White Wash HG2003-WWH

Wood Plank 23" Large Coastal Rustic Wall Clock, White Wash (Discontinued)

  • Mfr # HG2003-WWH
  • Zoro # G903547746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG2003-WWH
Zoro #
G903547746
UPC #
810052824291
Country of Origin
China

Dimensions

Width
1.125
Height
23

Details

Color
WHITE WASH
Sign Mounting Style
Farmhouse
Material
MDF

Description

This sophisticated wall clock features a vintage finish with classic Roman numerals for a rustic antique look. Create an instant classic in your home decor with this 23" wall clock. It's the perfect addition for the kitchen, living room, bedroom or foyer!


  • •Gray Roman numerals
  • •White Wash finish
  • •Measures 23"L x 1.13"W x 23"H
  • •Uses 1 x AA battery (not included)
  • •Brackets for hanging included on back
  • •Rustic farmhouse style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.