
1900W12G-RC 12 x 6 in. Century Collection Wall Sconce - Royal Cut, Gold (Discontinued)
- Mfr # V1900W12G/RC
- Zoro # G915774451
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V1900W12G/RC
Zoro #
G915774451
UPC #
848145033756
Country of Origin
China
Description
The century collection is a classic 19th century french inspired chandelier consisting of flowing lines of light refracting crystals gently dropping down into a bell shape.Each layer is banded with crystal octagons and a single crystal spear.A column of chrome or gold inside with soft candelabra bulbs allows the glow from within to peek between the crystals strands.Features -Finish - Gold.-Crystal trim - Royal Cut.-Crystal color - Crystal Clear.-Style - Transitional.-Type - Wall sconce.-Collection - Century.-UL & ULC standard.-Chain/Wire included - 10 in.-No of bulb - 2.-Bulb type - E12.-Bulb wattage - 60.-Max wattage - 120.-Voltage - 110V-125V.-Hanging weight - 6.-EXT size - 7.5 in.-Dimension - 12 W x 6 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.