This item is Discontinued.

Elegant Lighting Elegant Lighting 1453D32DB 32 Dia. x 33 H in. Vienna Pendant Lamp - Dark Bronze 1453D32DB

Elegant Lighting 1453D32DB 32 Dia. x 33 H in. Vienna Pendant Lamp - Dark Bronze (Discontinued)

  • Mfr # 1453D32DB
  • Zoro # G104127426
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1453D32DB
Zoro #
G104127426
UPC #
848145008853
Country of Origin
China

Description

Inspired by the atom, the Vienna has a perfectly geometrical orb with a nucleus of filament light in the center to provide a bright glow for your living space.

Features
  • Type - Pendant lamp
  • Style - Transitional
  • Collection - Vienna
  • 8 Light Bulbs
  • Bulb Type - E12
  • 60 Watts
  • Max Wattage - 480
  • Voltage - 110V-125V
  • Finish - Dark Bronze
  • UL & Ulc Standard
  • Size - 32 W x 33 H in.
  • Chain/Wire Included - 4 ft./5 ft.
  • Hanging Weight - 16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.