This item is Discontinued.

Elegant Lighting Elegant Lighting 1900F18C-RC 18 D x 10 in. Century Collection Flush Mount - Royal Cut; Chrome V1900F18C/RC

Elegant Lighting 1900F18C-RC 18 D x 10 in. Century Collection Flush Mount - Royal Cut; Chrome (Discontinued)

  • Mfr # V1900F18C/RC
  • Zoro # G703856888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1900F18C/RC
Zoro #
G703856888
UPC #
848145033473
Country of Origin
China

Description

The century collection is a classic 19th century french inspired chandelier consisting of flowing lines of light refracting crystals gently dropping down into a bell shape. Each layer is banded with crystal octagons and a single crystal spear. A column of chrome or gold inside with soft candelabra bulbs allows the glow from within to peek between the crystals strands.

Features
  • Finish - Chrome.
  • Crystal trim - Royal Cut.
  • Crystal color - Crystal (Clear).
  • Style - Transitional.
  • Type - Flush mount.
  • Collection - Century.
  • UL & ULC standard.
  • Chain/Wire included - 10 in.
  • No of bulb - 6.
  • Bulb type - E12.
  • Bulb wattage - 60.
  • Max wattage - 360.
  • Voltage - 110V-125V.
  • Hanging weight - 22.
  • Dimension - 18 Dia. x 10 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.