
Elegant Lighting LD6015D20BR 11.75 x 20 in. Miro Collection Manual Brass Pendant (Discontinued)
- Mfr # LD6015D20BR
- Zoro # G804126842
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LD6015D20BR
Zoro #
G804126842
UPC #
842814119123
Country of Origin
China
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- 3-lights can accommodate standard bulb,LED, CFL energy saving lamps (Not included)
- Includes matching chain and canopy
- Collection: Miro
- Finish: Manual Brass
- No of Lights: 3
- Size: 11.75" H x 20" D
- Weight: 12.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.