Elegant Lighting V2528F8G-RC Tranquil 2 Light Flush Mount; Royal Cut Crystals - Gold
Mfr # V2528F8G/RC
Zoro # G103856914
Product Information
- Brand Elegant Lighting
- MFR # V2528F8G/RC
- Zoro # G103856914
- UPC # 842814112063
- Country of Origin China
- Category Chandeliers
Description
The tranquil collection of wall sconces is everything you could imagine in the most decadent of lighting for your home. Captivating and serene, the radiance of this masterpiece will make you feel like a waterfall of lustrous sparkle enraptures you. Royal cut - a combination of high quality lead free machine cut and machine polished crystals & full-lead machined-cut crystals to meet a desirable showmanship of an authentic crystal chandelier. Elegant cut crystal - consist 100 percent of high quality full-lead machine-cut crystal that is above industry standards. It possesses sharp faceting polished to a visual radiance.
Room Use- Dining room, Living room, Bedroom, Bathroom, Entery way, Closet
- Color: Gold
- Crystal: Royal Cut Crystals
- Light: 2
- Size: 7" H x 8" D
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDLIGHTING 2 Count 20 Watt 12V MR16 Bulbs (VI649288)
- DABMAR LIGHTING Dabmar Lighting DF9401-B Fluorescent Sign Light Fixture - Black (DF9401-B)
- GE LAMPS GE LIGHTING 20W, MR11 Halogen Light Bulb (Q20MR11/NFL25)
- WESTINGHOUSE DecorLite 40 W G25 Globe Incandescent Bulb E26 (Medium) White (03156)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- Elegant Lighting Chandeliers