This item is Discontinued.

Elegant Lighting Elegant Lighting V9805F14C-RC Corona 4 Light Flush Mount; Royal Cut Crystals - Chrome V9805F14C/RC

Elegant Lighting V9805F14C-RC Corona 4 Light Flush Mount; Royal Cut Crystals - Chrome (Discontinued)

  • Mfr # V9805F14C/RC
  • Zoro # G603856872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V9805F14C/RC
Zoro #
G603856872
UPC #
848145087858
Country of Origin
China

Description

The collection of wall sconces is everything you could imagine in the most decadent of lighting for your home. Captivating and serene, the radiance of this masterpiece will make you feel like a waterfall of lustrous sparkle enraptures you. Royal cut - a combination of high quality lead free machine cut and machine polished crystals & full-lead machined-cut crystals to meet a desirable showmanship of an authentic crystal chandelier. Elegant cut crystal - consist 100 percent of high quality full-lead machine-cut crystal that is above industry standards. It possesses sharp faceting polished to a visual radiance.

Room Use
  • Dining room, Living room, Bedroom, Bathroom, Entery way, Closet
Specifications
  • Color: Chrome
  • Crystal: Royal Cut Crystals
  • Light: 4
  • Size: 9" H x 14" D
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.