This item is Discontinued.

Elegant Lighting Merritt Collection Chandelier D39.8 H24 Lt:6 Weathered Dove Finish LD6007D40WD

Merritt Collection Chandelier D39.8 H24 Lt:6 Weathered Dove Finish (Discontinued)

  • Mfr # LD6007D40WD
  • Zoro # G9754712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD6007D40WD
Zoro #
G9754712
UPC #
-
Country of Origin
China

Description

Bring warmth into your dining room, entry, or bedroom with the artisan-inspired Merritt collection. It features a candle-style chandelier with an intriguing finish that makes the Metal look like wood. A striking column dissected by two rounded segments connects to undulating arms displaying candle cups and six lights (Not included). All are coated with a lovely patina to create visual interest. Add a comforting design element into your space with these fixtures, which can be adjusted. They come in heights from 84 to 86.4 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.