This item is Discontinued.

Elemental Artisan Series Stainless Steel 16oz Insulated Tumbler, Sand ET16SN5

Artisan Series Stainless Steel 16oz Insulated Tumbler, Sand (Discontinued)

  • Mfr # ET16SN5
  • Zoro # G315576730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET16SN5
Zoro #
G315576730
UPC #
856478008785
Country of Origin
China

Details

Item
Tumblers
Color
Beige
Includes
tumbler

Description

The unique ceramic lid on the Elemental Artisan Series Stainless Steel 16-Oz. Insulated Tumbler provides an at-home drinking experience no matter where you are. The Elemental Tumbler keeps your beverages warm, even on the go. Its ceramic lid travel tumbler with swiveling stopper helps reduce spills and is cup-holder compatible. The nonslip grip band and no-slip bottom make spills and slides a thing of the past while its wide mouth makes it easier to fill and clean. Elemental Tumblers are BPA-free and food safe. They are built with triple-wall insulation and can keep your hot drinks hot for up to 6 hours and cold for up to 18 hours!


  • Holds 16 oz. (473 mL)
  • Keeps contents cold for up to 18 hours, hot up to 6 hours
  • TrueBarrier triple-wall insulated steel for zero condensation, no odors, and no metallic aftertaste
  • Patented, all-ceramic lid with spill-resistant plug
  • lid opening helps prevent you from burning your mouth
  • BPA-free and made from all food-grade materials
  • Curved interior for easier cleaning
  • Nonslip, protective silicone base for enhanced stability and textured silicone grip ring on sides for better handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.