This item is Discontinued.

Elemental Commuter Series Stainless Steel 40-Oz Commuter Insulated Tumbler W/ 2 Straws and Handle, Navy Blue ET40NB8

Commuter Series Stainless Steel 40-Oz Commuter Insulated Tumbler W/ 2 Straws and Handle, Navy Blue (Discontinued)

  • Mfr # ET40NB8
  • Zoro # G115576725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET40NB8
Zoro #
G115576725
UPC #
810084393116
Country of Origin
China

Details

Item
Tumblers
Color
Blue
Includes
tumbler, straw

Description

The Elemental Commuter 40-Oz. Tumbler is designed to elevate your daily hydration game with triple-wall insulation and a straw lid that becomes spillproof when the straw is removed. Enjoy the convenience of both a standard drinking straw and an oversized option for smoothies or thicker beverages. This insulated tumbler easily fits into standard cup-holders, thanks to its narrow base, and can keep its contents cold up to 48 hours and hot up to 12 hours. Crafted from 18/8 food-grade stainless steel, it's BPA-free, making it the ultimate choice for style-conscious, health-conscious individuals like you. Stay refreshed, stay stylish, and stay at your best with the Elemental Commuter Tumbler.


  • Holds 40 oz. (1.8 L)
  • Keeps contents cold for up to 48 hours, hot up to 12 hours
  • TrueBarrier triple-wall insulated steel plus copper lining for zero condensation, no odors, and no metallic aftertaste
  • BPA-free and made from all food-grade materials
  • Spillproof, leak-resistant insulated lid accepts either of the 2 provided drinking straws
  • 2 sizes of interchangeable, flexible straws - 1 regular straw for juice, water, and other plain beverages and 1 wide straw for bubble tea, smoothies, milk shakes, boba milk tea, etc.
  • Designed for daily commutes and road trips
  • fits snugly into standard car cup-holder thanks to its narrow base
  • Comfort-grip handle so you can easily carry your drink anywhere
  • Dishwasher safe for easy cleaning

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.