This item is Discontinued.

Elemental Recess Series Stainless Steel 10oz Insulated Lowball Rocks Tumbler, Matte Black ER10BK3

Recess Series Stainless Steel 10oz Insulated Lowball Rocks Tumbler, Matte Black (Discontinued)

  • Mfr # ER10BK3
  • Zoro # G115576749
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ER10BK3
Zoro #
G115576749
UPC #
810084390177
Country of Origin
China

Details

Item
Tumblers
Color
Black
Includes
tumbler

Description

The Elemental Recess Series 10-Oz. Insulated Lowball Rocks Tumbler with comfort grip gives you a sleek new way to enjoy your favorite beverages in style and with confidence. Featuring no-slip technology both on the bottom and side of the cup, dropping your favorite cup has become a thing of the past. TrueBarrier technology, using 18/8 food-grade stainless steel with copper-lined triple-wall insulation, keeps your drinks at the ideal temperature without watering them down. This insulated cup keeps your cold drinks cold for 18 hours and hot drinks hot for 6 hours. The shatterproof Tritan lid is provided with a slider to keep your drink from splashing around when on the move. No more spills while getting to your seat and no more accidental breaking!


  • Holds 10 oz. (295 mL)
  • Keeps contents cold for up to 18 hours, hot up to 6 hours
  • TrueBarrier triple-wall insulated steel plus copper lining for zero condensation, no odors, and no metallic aftertaste
  • Shatterproof and spillproof Tritan lid with slider prevents splashing during movement
  • BPA-free and made from all food-grade materials
  • Nonslip, protective silicone base for enhanced stability and textured silicone grip ring on sides for better handling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.