This item is Discontinued.

Elements 1-1/4" Overall Length Brushed Oil Rubbed Bronze Square Calloway Cabinet Knob 351L-DBAC

1-1/4" Overall Length Brushed Oil Rubbed Bronze Square Calloway Cabinet Knob (Discontinued)

  • Mfr # 351L-DBAC
  • Zoro # G703800669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351L-DBAC
Zoro #
G703800669
UPC #
843512048586
Country of Origin
China

Details

Material
Zinc
Finish
Brushed Oil Rubbed Bronze

Description

Calloway's tiered design creates lively appeal with the perfect balance of detail. The stacked square design of this Brushed Oil Rubbed Bronze 1-1/8" overall length knob from Elements is inspired by the big band stages during the Swing Era and knows how to stand out in a crowd. The pulls in this collection, available in two sizes, catch the eye with its coordinating multilevel square design, and larger 1-1/4" overall length knob. All are available in there other finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.