This item is Discontinued.

Elements 128 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Calloway Cabinet Pull 351-128DBAC

128 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Calloway Cabinet Pull (Discontinued)

  • Mfr # 351-128DBAC
  • Zoro # G903800599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-128DBAC
Zoro #
G903800599
UPC #
843512048623
Country of Origin
China

Dimensions

Length
5-11/16"
Width
11/16"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Calloway's tiered design creates lively appeal with the perfect balance of detail. The stacked square design of this Brushed Oil Rubbed Bronze 5-11/16" overall length pull from Elements is inspired by the big band stages during the Swing Era and knows how to stand out in a crowd. The knobs in this collection, available in two sizes, and additional pull length catches the eye with their coordinating multilevel square design. All are available in three other finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.