Zoro Homepage

128 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Somerset Cabinet Pull

  • Mfr # 81065-DBAC

  • Zoro # G503800852


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Material
Zinc
Length
6-1/8"
Width
7/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81065-DBAC
Zoro #
G503800852
UPC #
843512007187
Country of Origin
China

Dimensions

Length
6-1/8"
Width
7/16"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The gentle arch flowing into sturdy squared feet of this Brushed Oil Rubbed Bronze 6-1/8" overall length Somerset pull by Elements provides a fresh, lasting look that appeals to a variety of tastes. Available in five additional modern finishes and an additional pull length. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.