Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Satin Nickel Ringed Detail Vienna Cabinet Pull

  • Mfr # 110-3SN

  • Zoro # G703799758


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Finish
Satin Nickel
Material
Zinc
Length
5-1/2"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-3SN
Zoro #
G703799758
UPC #
843512006548
Country of Origin
China

Dimensions

Length
5-1/2"
Width
1/2"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The multi-ringed spoon foot with detailed ringed handle of this Satin Nickel 5-1/2" overall length pull from Vienna provides stately appeal that brings unique and cozy charisma to any space. This classic collection from Elements features an additional style pull, is available in , and also includes two matching knobs. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.