3" Center-to-Center Satin Nickel Rope Detailed Cypress Cabinet Pull

  • Mfr # Z118-3SN

  • Zoro # G403800648


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Material
Zinc
Length
3-7/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z118-3SN
Zoro #
G403800648
UPC #
843512007507
Country of Origin
China

Dimensions

Length
3-7/16"
Width
1/2"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The Artesian style rope accent of this Satin Nickel 3-7/16" overall length pull in the Cypress collection by Elements adds sophisticated appeal to your home with craftsmanlike detail. With a coordinating rope detailed knob and additional pull length, this collection is the perfect accent to any cabinet and is available in three other finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.