Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

320 mm Center-to-Center Satin Nickel Square Stanton Cabinet Bar Pull

  • Mfr # 625-320SN

  • Zoro # G803801283


product price: $21.89
/ea

Key Features

Material
Zinc
Length
12-15/16"
Width
3/8"
Includes
Two 8-32 x 1" Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-320SN
Zoro #
G803801283
UPC #
843512039874
Country of Origin
China

Dimensions

Length
12-15/16"
Width
3/8"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" Screws (Included)

Description

Sleek, clean, and confident, Stanton from Elements is the perfect alternative to the traditional rounded bar pull look. This Satin Nickel 12-15/16" overall length pull flawlessly suits all cabinet styles. Available in seven additional lengths and five other stylish finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.